NTN SUCT210 Take-up Bearing 50mm Ss

Item: AE6KYJ
Model: SUCT210
Cross Ref: 5TPZ7
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$872.96
10% off
$785.66 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Self-Aligning (Yes)

Shipping Information

Height (cm) 6.1
Length (cm) 16.26
Width (cm) 12.19
HS Code 8483304080
Country Of Origin FR
Weight (kg) 2.5785

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site