-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Bearing Material | Polymer |
| Bevel Length | 6 mm |
| Bolt Circle Diameter | 5.5 mm |
| Bore Dia. | 16 mm |
| Dimension A | 48 mm |
| Dimension C | 24 mm |
| Dimension D | 34 mm |
| Dimension E | 5.5 mm |
| Features | High Wear Resistance, Resistance To Dust And Dirt |
| Flange Length | 48 mm |
| Flange Thickness | 5.5 mm |
| Flange Type | Flanged |
| Flange Width | 24 mm |
| For Bearing Insert Type | Ball |
| Maximum Temperature | 130°C |
|---|---|
| Minimum Temperature | -40°C |
| Mount Hole Size | 139.7 mm |
| Mounting Bolt Size | 139.7 mm |
| Mounting Hole Center To Center | 34 mm |
| Mounting Hole Dia. | 5.5 mm |
| Number Of Bolts | 2 |
| Number Of Mounting Holes | 2 |
| Overall Height | 48 mm |
| Overall Length | 6 mm |
| Overall Thickness | 6 mm |
| Overall Width | 24 mm |
| Standards | Rohs Certified |
| Type | Two Bolt |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 3.81 |
| HS Code | 8483304040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)