IGUS EFSI-08 R Flange 4 Bolt Bore Diameter 0.5000 In

Item: AD8PBQ
Model: EFSI-08 R
Cross Ref: 4LFR2
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$25.49
10% off
$22.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Lubrication Openings None

Shipping Information

Height (cm) 0.76
Length (cm) 12.45
Width (cm) 4.83
HS Code 8483304040
Country Of Origin DE
Weight (kg) 0.018

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site