-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Bearing Material | Polymer |
| Bevel Length | 10 mm |
| Bolt Circle Diameter | 8.5 mm |
| Bore Dia. | 35 mm |
| Dimension A | 95 mm |
| Dimension C | 55 mm |
| Dimension D | 77 mm |
| Dimension E | 8.5 mm |
| Features | High Wear Resistance, Resistance To Dust And Dirt |
| Flange Length | 95 mm |
| Flange Thickness | 8.5 mm |
| Flange Type | Flanged |
| Flange Width | 55 mm |
| For Bearing Insert Type | Ball |
| Maximum Temperature | 130°C |
|---|---|
| Minimum Temperature | -40°C |
| Mount Hole Size | 215.9 mm |
| Mounting Bolt Size | 215.9 mm |
| Mounting Hole Center To Center | 77 mm |
| Mounting Hole Dia. | 8.5 mm |
| Number Of Bolts | 2 |
| Number Of Mounting Holes | 2 |
| Overall Height | 95 mm |
| Overall Length | 10 mm |
| Overall Thickness | 10 mm |
| Overall Width | 55 mm |
| Standards | Rohs Certified |
| Type | Two Bolt |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 5.84 |
| HS Code | 8483304040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)