-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Sheet |
|---|---|
| Abrasive Grade | Extra Fine |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Paper |
| Backing Weight | A |
| Coating Coverage | Open |
| Color | Gold |
|---|---|
| Grit | p400 |
| Resistance Properties | Clog, Load |
| Series | 216U Series |
| Sheet Length | 11" |
| Sheet Width | 9" |
| Height (cm) | 8.76 |
|---|---|
| Length (cm) | 30.86 |
| Width (cm) | 25.4 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 3.4875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)