-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Access Power Controller 4Fuse Trigger |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Color | Gray |
| Enclosure Depth | 3 1/2" |
| Enclosure Height | 8 1/2" |
| Enclosure Length | 7 1/2" |
| Enclosure Width | 7 1/2" |
| Finish | Unfinished |
| Fuse Type | Fused |
| Includes | Battery Leads, Cam Lock |
| Input Voltage | 12/24V AC/DC |
|---|---|
| Material | Steel |
| Output Voltage | 12-24V AC/DC |
| Overall Height | 8 1/2" |
| Overall Length | 3 1/2" |
| Overall Width | 7 1/2" |
| Product Type | Power Controller |
| Sub-category | Access Power Controller |
| Type | Access Power Controller |
| standard | CUL LISTED, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 19.05 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)