-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -40°F to +130°F |
| Depth | 3.938" |
| Height | 10.688" |
| Mounting Type | Direct |
| Shaft Type | 3/8" To 1-3/8" Round Or 3/8" To 11/16" Square |
| Spring Return | Yes |
| Switch Type | SPST |
|---|---|
| Timing | 15 sec. |
| Torque | 175 lbs.-in. |
| Type | Spring Return |
| Voltage | 120V AC |
| Width | 2.938" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 17.27 |
| HS Code | 8501106060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.672 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)