-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -40°F to +130°F |
| Application | Damper |
| Contact Form | SPDT |
| Control Signal | On/Off |
| Depth | 3.938" |
| Electrical Connection Type | Hardwired |
| Fire Application Rating | Fire Application Rated |
| Fire/smoke Rating Combo | Fire Application Rated/Smoke Application Rated |
| For Shaft Diameter | 1 3/8" |
| For Shaft Height | 3/4" |
| For Shaft Shape | Round, Square |
| For Shaft Width | 3/4" |
| Height | 10.688" |
| Includes | 3 mm Crank, Self-Centering Shaft Adapter |
| Input Voltage | 120V AC |
| Ip Rating | IP54 |
| Maximum Operating Temperature | 130°F |
| Minimum Operating Temperature | -40°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 2 |
| Overall Depth | 3" |
|---|---|
| Overall Height | 10 3/4" |
| Overall Width | 4" |
| Power Consumption | 35 W |
| Power Rating | 35 W |
| Product Type | Actuator |
| Rated Torque | 175 lbs.-in. |
| Return Action | Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | 3/8" To 1-3/8" Round Or 3/8" To 11/16" Square |
| Smoke Application Rating | Smoke Application Rated |
| Spring Return | Yes |
| Stroke Degree | 95° |
| Switch Type | Two Spdt |
| System Application | Ball Valves, Butterfly Valves, Cage Valves, Dampers, Globe Valves |
| Time To Close | 15 sec. |
| Timing | 15 sec. |
| Torque | 175 lbs.-in. |
| Type | Spring Return |
| Voltage | 120V AC |
| Width | 2.938" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 17.53 |
| HS Code | 8501106060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.7755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)