-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inside Micrometer Set |
|---|---|
| Accuracy | -0.005" to +0.005" |
| Anvil Material | Hardened Steel |
| Case Type | Padded Case |
| Contact Point Material | Steel |
| Contact Point Shape | Flat |
| Electronic Or Mechanical | Mechanical |
| Features | Rods Are Rigid And Lightweight, 5-1/2" Long Handle Furnished, Hardened And Ground Anvils, Interchangeable Anvils, Quick Reading Figures, Extension Rods Are Made Of Steel Tubing |
| Graduations (in) | 0.001" |
| Includes | Case |
| Includes Case | Yes |
| Inside Micrometer Type | Tubular Inside µm |
| Lock Nut Type | Ring |
| Max. Measurement | 24" |
| Minimum Measurement - Inch | 4" |
| Movement Of Screw | 1" |
|---|---|
| Number Of Gauges | 1 |
| Number Of Measuring Rods | 7 |
| Number Of Micrometers | 1 |
| Operation Type | Mechanical |
| Range | 4" to 24" |
| Resolution | 0.001" |
| Rod Dia. | 3/8" |
| Rod Type | Tubular |
| Rotating Spindle | No |
| Spc Output | No |
| Spindle Material | Hardened Steel |
| Thimble Type | Plain |
| Included Certification | None |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 13.46 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)