-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fractional Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.005" to +0.005" |
| Battery Size | Sr54 |
| Calibration Certificate | No |
| Caliper Material | Carbon Fiber |
| Case | No |
| Coolant Resistant | No |
| Dimension Type | Inch/Fractional Inch/Metric |
| Display Type | Digital |
| Functions | Auto Power Off |
| Graduations - Lower Scale | 0.1" |
| Graduations - Upper Scale | 1 mm |
| Included Certification | Certificate Of Accuracy |
| Includes Battery | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Slide |
| Jaw Depth | 1.57" |
| Jaw Material | Carbon Fiber |
| Jaw Shape | Standard |
|---|---|
| Long Form Calibration Certificate | No |
| Material | Carbon Fiber |
| Maximum Measurement - Inch | 3" |
| Maximum Measurement - Mm | 76 mm |
| Measurements | Outside, Inside, Step |
| Measures Depth | No |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 3" |
| Resolution | 0.0005", 0.01 mm, 1", 64" |
| Spc Output | No |
| Water Resistant | No |
| With Locking Nut | No |
| Height (cm) | 28.45 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.45 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)