-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aerator |
|---|---|
| Finish | Chrome |
| Flow Outlet Type | Aerated |
| Flow Rate | 1.5 GPM |
| Material | Brass |
| Material Of Construction | Brass |
| Product Type | Aerated Outlet |
|---|---|
| Stream | Aerated |
| Thread Size | 55/64"-27 |
| Thread Size Type | Female |
| Type | Regular Female |
| Standards | NSF 61 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 7419995010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0158 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)