-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Duty Oil Gauging Tape Measure |
|---|---|
| Belt Clip | No |
| Blade Coating | Nickel And Chrome Electroplating |
| Blade Color | Silver |
| Blade Length | 66 ft. |
| Blade Length (metric) | 20m |
| Blade Material | Steel |
| Blade Type | Double-Sided |
| Blade Width | 1/2" |
| Case Material | Plastic, Steel |
| Case Type | Open |
| Features | Plumb Bob Must Be Ordered Separately, Recommended Plumb Bob: 590N |
|---|---|
| Finish | Chrome |
| Gauging Method | Innage, Outage |
| Graduation Type | Inch, Feet, mm, cm |
| Handle Type | Folding Plastic |
| Hook Type | Swivel Snap |
| Includes | Grounding Strap |
| Liquids Measured | Dark Liquids, Light Liquids |
| Overall Width | 6 3/16" |
| System Of Measurement | Imperial/Metric |
| Tip Style | Swivel Snap |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 15.75 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)