LUFKIN CN1293SF590N Gauging Tape 50 Feet x 1/2 Inch Double Duty

Item: AE2NVN
Model: CN1293SF590N
Cross Ref: 4YRR6
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$470.99
5% off
$447.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Double Duty Oil Gauging Tape Measure
Blade Coating Nickel And Chrome Electroplating
Blade Color Silver
Blade Length 50 ft.
Blade Material Steel
Blade Type Single Sided
Blade Width 1/2"
Case Material Plastic, Steel
Case Type Open
Features Plumb Bob Must Be Ordered Separately, Recommended Plumb Bob: 590N
Gauging Method Innage, Outage
Graduation Type In., ft.
Graduations Inches To 8ths
Handle Type Folding Plastic
Hook Type Swivel Snap
Includes Grounding Strap
Liquids Measured Dark Liquids, Light Liquids
Overall Width 9"
System Of Measurement Imperial
Tip Style Swivel Snap

Shipping Information

Height (cm) 4.57
Length (cm) 22.86
Width (cm) 16
HS Code 9017800000
Country Of Origin US
Weight (kg) 1.071

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site