-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -22°F to +149°F |
| Application | Damper |
| Contact Form | SPST |
| Control Signal | On/Off |
| Depth | 3.156" |
| Electrical Connection Type | Screw Terminals |
| Electrical Connections | Enclosed Screw Terminal Strip |
| Height | 7 1/2" |
| Includes | Mounting Bracket, Self Centering Shaft Adapter |
| Input Voltage | 24V AC/DC |
| Maximum Operating Temperature | 149°F |
| Minimum Operating Temperature | -22°F |
| Mounting Type | Direct Mount |
| Number Of Auxiliary Switches | 1 |
| Overall Depth | 3 1/8" |
| Overall Height | 7 1/2" |
| Overall Width | 3 5/8" |
|---|---|
| Power Consumption | 6 VA |
| Product Type | Actuator |
| Rated Torque | 27 lbs.-in. |
| Return Action | Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | Self Centering Clamping |
| Spring Return | Yes |
| Stroke Degree | 95° |
| Switch Type | SPST |
| System Application | Final Control Elements, Globe Valves |
| Time To Close | 45 sec. |
| Timing | 45 sec. |
| Torque | 27 lbs.-in. |
| Type | Spring Return |
| Width | 3.62" |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 12.7 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.6875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)