-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -40°F to +140°F |
| Application | Damper and Valve |
| Contact Form | SPDT |
| Control Signal | Floating Point, Proportional |
| Depth | 2.938" |
| Electrical Connection Type | Screw Terminals |
| Electrical Connections | Enclosed Screw Terminal Strip |
| Height | 9 3/4" |
| Includes | 3 mm Crank, Mounting Bracket, Self-Centering Shaft Adapter |
| Input Voltage | 24V AC |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | -40°F |
| Mounting Type | Direct Mount |
| Number Of Auxiliary Switches | 0 |
| Overall Depth | 3" |
| Overall Height | 9 3/4" |
| Overall Width | 4" |
|---|---|
| Power Consumption | 14 VA |
| Product Type | Actuator |
| Rated Torque | 88 lbs.-in. |
| Return Action | Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | Self Centering Clamping |
| Spring Return | Yes |
| Stroke Degree | 95° |
| Switch Type | SPDT |
| System Application | Ball Valves, Butterfly Valves, Cage Valves, Dampers, Globe Valves |
| Time To Close | 90 sec. |
| Timing | 90 sec. |
| Torque | 88 lbs.-in. |
| Type | Spring Return |
| Voltage | 24A AC |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 43.43 |
| Width (cm) | 17.53 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.2175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)