-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Furniture Protective Leg Tips |
|---|---|
| Astm D2000 Standards | ASTM D2000 M2AA606 Z1 = Shore A 65 +/-10 Z2 = SBR |
| Attachment Method | Slip-On |
| Cap Type | Straight |
| Color | White |
| Diameter | 23/64" |
| For Floor Surface | Hard Floors |
| For Leg Diameter | 3/8" |
| Height | 1" |
| Leg Angle | Straight |
| Leg Outside Dia. | 3/8" |
| Material | Rubber |
|---|---|
| Overall Diameter | 3/8" |
| Overall Height | 1" |
| Pad Material | Rubber |
| Product Shape | Round |
| Product Type | Furniture Leg Tips |
| Shape | Round |
| Structural Material | Rubber |
| Surface Type | Hard Surfaces |
| Weight Capacity | Not Rated |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 1.27 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)