-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 0°F to +130°F |
| Application | Damper |
| Control Signal | On/Off |
| Depth | 3 1/4" |
| Electrical Connection Type | Hardwired |
| Electrical Connections | Color Coded Leads |
| Fire Application Rating | Fire Application Rated |
| Fire/smoke Rating Combo | Fire Application Rated/Smoke Application Rated |
| For Shaft Diameter | 1/2" |
| For Shaft Shape | Round |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 8.938" |
| Input Voltage | 120V AC |
| Ip Rating | IP40 |
| Maximum Operating Temperature | 130°F |
| Minimum Operating Temperature | 0°F |
| Mounting Type | Direct Mount |
| Nema Rating | 1 |
| Number Of Auxiliary Switches | 0 |
|---|---|
| Overall Depth | 3 1/4" |
| Overall Height | 9" |
| Overall Width | 5 1/8" |
| Power Consumption | 23 W |
| Power Rating | 23 W |
| Product Type | Actuator |
| Rated Torque | 80 lbs.-in. |
| Replaces Honeywell Motors | Mfr. No. MS4209F1007 AND MS4309F1005 |
| Return Action | Spring Return |
| Smoke Application Rating | Smoke Application Rated |
| Spring Return | Yes |
| Stroke Degree | 95° |
| Switch Type | 4 SPDT |
| System Application | Fire And Smoke Dampers |
| Time To Close | 15 sec. |
| Timing | 15 sec. |
| Width | 5 1/8" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 14.73 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 2.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)