-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Inline Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 940 CFM |
| Application | General Purpose |
| Bearing Type | Ball Bearing |
| Cfm @ 0.125-in. Sp | 903 CFM |
| Cfm @ 0.200-in. Sp | 880 CFM |
| Cfm @ 0.250-in. Sp | 865 CFM |
| Cfm @ 0.375-in. Sp | 834 CFM |
| Cfm @ 0.400-in. Sp | 819 CFM |
| Cfm @ 0.500-in. Sp | 783 CFM |
| Cfm @ 0.600-in. Sp | 746 CFM |
| Cfm @ 0.750-in. Sp | 689 CFM |
| Cfm @ 0.800-in. Sp | 670 CFM |
| Cfm @ 1.000-in. Sp | 596 CFM |
| Cfm @ 1.200-in. Sp | 505 CFM |
| Cfm @ 1.500-in. Sp | 425 CFM |
| Cfm @ Duct | 940 CFM |
| Duct Dia. | 12" |
| Fits Duct Dia. | 12" |
| For Fan Type | Centrifugal Duct Fan |
| Green Certification Or Other Recognition | Energy Star |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| High-efficiency Motor | No |
| Housing Dia. | 16" |
|---|---|
| Housing Finish | Baked Enamel |
| Housing Material | Galvanized Steel |
| Hp | 3/8 hp |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 11 7/8" |
| Length | 8 15/16" |
| Max. Amps | 3A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 326 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 300 W |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 16" |
| Overall Height | 18" |
| Overall Width | 8 1/8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Height (cm) | 30.5 |
|---|---|
| Length (cm) | 53.3 |
| Width (cm) | 50.8 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 7.5757 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)