-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2.76" |
| Base Mounting Holes Bolt Circle | 2 19/25" |
| Base To Advance Port | 1.07" |
| Body Material | Aluminum |
| Bolt Circle Dia. | 2 19/25" |
| Center Hole Diameter | 2 31/64" |
| Collapsed Height | 10.79" |
| Cylinder Bore | 2 12/25" |
| Cylinder Type | Lightweight |
| Effective Push Area | 4.83 sq. in. |
| Extended Height | 16.69" |
| Finish | Anodized |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Aluminum |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 20 ton. |
| Nominal Capacity | 20 ton. |
|---|---|
| Nominal Stroke Length | 6" |
| Oil Capacity | 28.52 cu. in. |
| Oil Capacity Push | 28.55 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.43" |
| Optional Tilt Saddle Dia. | 2.17" |
| Outside Dia. | 3.35" |
| Plunger Dia. | 2.48" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 10.79" |
| Saddle Diameter | 1.61" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 3/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 5 7/8" |
| Weighing Capacity | 20 ton. |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 20.32 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 5.445 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)