-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2.76" |
| Base Mounting Holes Bolt Circle | 2 19/25" |
| Base To Advance Port | 1.07" |
| Body Material | Aluminum |
| Bolt Circle Dia. | 2 19/25" |
| Center Hole Diameter | 2 31/64" |
| Collapsed Height | 6.85" |
| Cylinder Bore | 2 12/25" |
| Cylinder Type | Lightweight |
| Effective Push Area | 4.83 sq. in. |
| Extended Height | 8.82" |
| Finish | Anodized |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Aluminum |
| Max. Operating Pressure | 10000 psi |
| Nominal Capacity | 20 ton. |
|---|---|
| Nominal Stroke Length | 2" |
| Oil Capacity | 9.51 cu. in. |
| Oil Capacity Push | 9.52 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.43" |
| Optional Tilt Saddle Dia. | 2.17" |
| Outside Dia. | 3.35" |
| Plunger Dia. | 2.48" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 6.85" |
| Saddle Diameter | 1.61" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 3/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 1 7/8" |
| Weighing Capacity | 20 ton. |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 20.32 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)