-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 7.87" |
| Body Material | Aluminum |
| Center Hole Diameter | 5 5/16" |
| Cylinder Bore | 6.69" |
| Cylinder Type | Lightweight |
| Effective Push Area | 35.18 sq. in. |
| Finish | Anodized |
| Handle | Yes |
| Includes | Coupler, Dust Cap |
| Material | Aluminum |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 150 ton. |
|---|---|
| Nominal Capacity | 150 ton. |
| Nominal Stroke Length | 6" |
| Oil Capacity Push | 207.91 cu. in. |
| Plunger Type | Solid |
| Retracted Height | 13.49" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 3/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 5 7/8" |
| Weighing Capacity | 150 ton. |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 20.32 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 47.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)