-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Scale | Full Scale |
| Adjustable Pointer | No |
| Ambient Operating Temperature Range | -4°F to +140°F |
| Application | Hydraulics |
| Basic Gauge Case Material | Aluminum |
| Basic Gauge Sensor Material | Copper |
| Basic Gauge Socket Material | Copper |
| Blowout Safety Back | No |
| Calibration Certificate Included | No |
| Case Color | Metallic |
| Case Construction | Corrosion Resistant |
| Case Depth | 2" |
| Case Dia. | 4.3" |
| Case Grade | Grade 304 |
| Case Material | Stainless Steel |
| Color | Silver |
| Compatible Brand And Series | Enerpac V-10, Enerpac V-91 |
| Compatible Cylinder/press | All 5 ton. RC, RSM Cylinders |
| Compatible Gauge Adapter | ENERPAC GA-1, ENERPAC GA-2 |
| Compatible Grainger Part No. | 25TV84, 25TV86 |
| Compatible Manufacturer Model Number | V-10, V-91 |
| Connection Location | Lower |
| Dial Color | White |
| Face Diameter | 4" |
| Field Fillable | No |
| Force | 0 ton. to 5 ton. |
| Freeze Resistant Movement | No |
| Gauge Case Liquid | Glycerin |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/2" |
| Gauge Filled With | Glycerin |
| Gauge Lens Material | Glass |
| Gauge Mounting Method | Lower Mount |
| Gauge Nominal Dial Size | 4" |
| Gauge Panel Mountable | No |
| Gauge Primary Range Units | Psi |
| Gauge Socket Material | Copper Alloy |
| Gauge Type | General Purpose |
| Gauge Wetted Parts | Copper |
| Graduations | 100 psi x 0.1 Lbs., 100 psi x 0.1 ton, 100 psi x 100 Lbs., 100 psi x 100 ton |
| Hazardous Location Rating | Not Rated |
| Hydraulic Pressure Gauge Type | Dial Pressure Gauge For Hydraulic Systems |
|---|---|
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Ip Rating, Nema Rating | Not Rated |
| Lens Material | Safety Glass |
| Liquid Filled | Yes |
| Liquid-filled Case | Yes |
| Max. Operating Pressure | 10000 psi |
| Mounting Hardware Included | No |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 4" |
| Operating Temp. Range | -4°F to +140°F |
| Panel-mountable | No |
| Pressure And Vacuum Gauge Type | Pressure Gauge |
| Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
| Pressure Range | 0 psi to 10000 psi |
| Pressure Range Type | Pressure |
| Primary Range | 0 psi to 10000 psi |
| Primary Scale Minor Graduations | 100 |
| Primary Scale Units | Psi |
| Process Connection | 1/2" NPTF Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/2" |
| Process Connection Type | NPTF |
| Promotion Restriction | Not Eligible For Promotion |
| Removable Bezel | No |
| Requires Adapter | Yes |
| Ring Material | Polished Stainless Steel |
| Scale | Imperial |
| Scale Type | Single |
| Secondary Range | lbs., ton. |
| Secondary Scale Minor Graduations | 0.1, 100 |
| Secondary Scale Units | Lbs, Ton. |
| Secondary Units | lbs., ton. |
| Sensor Material | Copper Alloy |
| Series | GF Series |
| Smallest Graduation | 100 psi |
| Style | Glycerine Filled |
| Thread Dia. | 1/2" |
| Thread Type | NPTF |
| Vibration Resistance | Liquid Filled |
| Wetted Parts Material | Copper Alloy |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)