-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy Percentage Of Full Scale | 1 |
| Face Dia. | 4" |
| Force | 0 ton. to 13.5 ton. |
| Force (lbs) | 0 lbs. to 27000 lbs. |
| Gauge Compatibility | All 12 ton. RCH, QDH, RWH Cylinders |
| Maximum Operating Pressure (psi) | 10000 psi |
|---|---|
| Mount | Lower Mount |
| Required Gauge Adaptor | 1 ga., 2 ga. |
| Style | Glycerine Filled |
| Thread (in) | 1/2 NPTF |
| Units Per Division | 100 Psi, 200 lbs., 0.25 ton. |
Enerpac GF120P gauge enables users to measure supported loads and the force applied to various Enerpac hydraulic cylinders. This GF Series pressure gauge measures external forces supported by a cylinder, jack or the force used for pressing parts.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 12.7 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.945 |
Install the gauge as close to the pressure source as possible, preferably directly over the hydraulic system component.
Mount the gauge vertically if possible to ensure accurate readings. Also, make sure to avoid parallax error while taking the gauge reading.
Inspect for air bubbles in the hydraulic fluid, which can cause fluctuations. Check for loose connections or faulty components that may affect pressure stability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)