-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | 1% |
| Accuracy Scale | Full Scale |
| Adjustable Pointer | No |
| Application | Hydraulics |
| Blowout Safety Back | No |
| Calibration Certificate | No |
| Case Color | Metallic |
| Case Construction | Corrosion Resistant |
| Case Depth | 2" |
| Case Diameter | 4.3" |
| Case Material | Stainless Steel |
| Compatible Brand And Series | Enerpac V-10, Enerpac V-91 |
| Compatible Cylinder/press | All 20, 30 And 60 ton. RCH, RRH, RWH Cylinders |
| Compatible Gauge Adapter | Enerpaca-3 |
| Compatible Grainger Part No. | 25TV84, 25TV86 |
| Compatible Manufacturer Model Number | V-10, V-91 |
| Connection Location | Bottom |
| Dial Color | White |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Case Liquid | Glycerin |
| Gauge Lens Material | Glass |
| Graduations | 100 Psi x 0.5 Ton, 100 Psi x 1 Ton |
| Hazardous Location Rating | Not Rated |
| Hydraulic Pressure Gauge Type | Dial Pressure Gauge For Hydraulic Systems |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Ip/nema Rating | Not Rated |
| Lens Material | Glass |
|---|---|
| Liquid-filled Case | Yes |
| Max. Operating Pressure | 10000 psi |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 4" |
| Panel-mountable | No |
| Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
| Pressure Range | 0 psi to 10000 psi |
| Pressure Range Type | Pressure |
| Primary Range | 0 psi to 10000 psi |
| Primary Scale Minor Graduations | 100 |
| Primary Units | Psi |
| Process Connection | 1/4" NPTF Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPTF |
| Removable Bezel | No |
| Requires Adapter | Yes |
| Scale Type | Single |
| Secondary Range | ton. |
| Secondary Scale Minor Graduations | 0.5, 1 |
| Secondary Units | ton. |
| Series | GF Series |
| Style | Glycerine Filled |
| Thread Dia. | 1/4" |
| Thread Type | NPTF |
| Vibration Resistance | Liquid Filled |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)