-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy Percentage Of Full Scale | 1 |
| Face Dia. | 4" |
| Force | 0 ton. to 0.75 ton. |
| Gauge Compatibility | All 150 ton., 200 ton. RR, RSM, HCRL Cylinders |
| Maximum Operating Pressure (psi) | 10000 psi |
| Mount | Lower Mount |
|---|---|
| Promotion Restriction | Not Eligible For Promotion |
| Required Gauge Adaptor | 3 ga. |
| Style | Glycerine Filled |
| Thread (in) | 1/4 NPTF |
| Units Per Division | 100 Psi, 5/5 ton. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 12.7 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)