-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Application | General Purpose |
| Basic Gauge Case Material | Brass |
| Basic Gauge Sensor Material | Copper |
| Basic Gauge Socket Material | Copper |
| Bezel Material | Stainless Steel |
| Bezel Mounting Type | Fixed |
| Blowout Safety Back | No |
| Calibration Certificate | No |
| Calibration Certificate Included | No |
| Case Color | Gold |
| Case Depth | 1.49" |
| Case Dia. | 2.58" |
| Case Material | Brass |
| Cleaned For Oxygen Service | No |
| Connection Location | Lower |
| Connection Size | 1/4" |
| Dial Size | 2 1/2" |
| Field Fillable | No |
| Filled With | Glycerin |
| Freeze Resistant Movement | No |
| Gauge Case Color | Gold |
| Gauge Case Liquid | Glycerin |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/4" |
| Gauge Filled With | Glycerin |
| Gauge Nominal Dial Size | 2 1/2" |
| Gauge Panel Mountable | No |
| Gauge Primary Range Units | Psi |
| Gauge Socket Material | Copper Alloy |
|---|---|
| Hazardous Location Rating | Not Rated |
| Includes | Vent Plug |
| Includes Vent Plug | Yes |
| Ip Rating, Nema Rating | Not Rated |
| Lens Material | Polycarbonate |
| Liquid Filled | Yes |
| Liquid-filled Case | Yes |
| Mounting Hardware Included | No |
| Nominal Dial Size | 2 1/2" |
| Non-sparking | No |
| Operating Temp. Range | +30°F to +160°F |
| Panel-mountable | No |
| Pointer Material | Aluminum |
| Pressure And Vacuum Gauge Type | Pressure Gauge |
| Pressure Range Type | Pressure |
| Primary Application | General Purpose |
| Primary Scale Minor Graduations | 2 |
| Primary Scale Units | Psi |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Range | 0 psi to 160 psi |
| Removable Bezel | No |
| Scale Type | Single |
| Sensor Material | Copper Alloy |
| Smallest Graduation | 2 psi |
| Socket Material | Copper Alloy |
| Wetted Materials | Copper |
| Height (cm) | 6.55 |
|---|---|
| Length (cm) | 8.43 |
| Width (cm) | 3.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)