-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Calibration Certificate | No |
| Case Color | Stainless Steel |
| Case Material | Stainless Steel |
| Connection Location | Bottom |
| Connection Size | 1/4" |
| Dial Size | 2 1/2" |
| Filled With | Glycerin |
| Lens Material | Plastic |
|---|---|
| Operating Temp. Range | +30°F to +160°F |
| Primary Application | General Purpose |
| Sensor Material | Stainless Steel |
| Smallest Graduation | 200 |
| Socket Material | Stainless Steel |
| Wetted Materials | Stainless Steel |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 9.17 |
| Width (cm) | 6.35 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)