ELKAY LZWSMDK In Wall Bottle Filling Station With Mounting Frame, Filtered Non-Refrigerated Stainless

Item: AE4NEK
Model: LZWSMDK
Cross Ref: 5LXY9
Check Availability
Limited Availability

Get it by Friday, Mar 6

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,867.92
5% off
$2,724.52 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bottle Filling Station
Antimicrobial Yes
Bottle Dispenser Actuation Sensor
Bubbler Style No Bubbler
Chilling Capacity Non Refrigerated
Color Silver
Dispensing Area Width 17 3/8"
Drain Outside Dia. 1 1/4"
Environment Indoor
Features Antimicrobial, Filtered, Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Filter Status Indicator Yes
Filtered Yes
Finish Plain
Flow Rate 1.5 GPM
For Use With Elkay SwirlFlo Architectural Fountains, Soft Sides Architectural Fountains
Frequency 60 Hz
Full Load Amps 1A
Height 40 13/16"
Housing Color Silver
Housing Finish Plain
Housing Material Stainless Steel
Includes Bottle Filler (Lzwsmdc)X Mounting Frame (Mfws100)X Filter (Ewf3000)
Includes Water Chiller No
Includes Water Filter Yes
Inlet Size 3/8"
Inlet Tube Outside Diameter 1/4"
Length 19 3/4"
Manufacturer Warranty Length 1 yr. Electrical Components
Material Stainless Steel
Maximum Flow Rate 1.5 GPM
Min. Supply Line Pressure 20 psi
Mounting Location Wall Recessed
Mounting Type Wall (In-Wall Frame/Plate)
No. Of Stations 1
Operating Voltage 115V AC
Operation Electronic Sensor
Overall Depth 3 1/2"
Overall Dimensions 19 3/4" x 3 1/2" x 40 13/16"
Overall Height 40 7/8"
Overall Width 19 3/4"
Power Consumption 15 W
Power Source Electric Corded
Refrigeration Non Refrigerated
Series Ez Series
Tube Outside Dia. 1/4"
Voltage 115V AC
Warranty 1 yr. Electrical Components
Width 3 1/2"
standard ADA AND ICC A117.1, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, GREENSPEC, NSF 372 (LEAD FREE), NSF 42, NSF 53, NSF 61, UL 399

Shipping Information

Height (cm) 113.03
Length (cm) 65.4
Width (cm) 107.79
HS Code 8481803090
Country Of Origin US
Weight (kg) 16.2

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site