-
Select Country
- Source Now
Get it by Friday, Mar 6
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
| Item | Retrofit Kit |
|---|---|
| Activation Type | Electronic Bottle Filler Sensor |
| Antimicrobial | Yes |
| Bottle Dispenser Actuation | Sensor |
| Bubbler Style | No Bubbler |
| Chilling Capacity | Non Refrigerated |
| Color | Silver |
| Environment | Indoor |
| Features | Antimicrobial, Green Ticker, Hands Free, Laminar Flow, Real Drain |
| Filter Status Indicator | No |
| Filtered | No |
| Finish | Plain |
| For Use With | Elkay Ez Drinking Fountains |
| Frequency | 60 Hz |
| Full Load Amps | 1A |
| Height | 18 7/8" |
| Housing Finish | Plain |
| Housing Material | Stainless Steel |
| Includes | Retrofit Bottle Filler x Basin With Drain Assy (Ezwsrk) |
| Includes Water Chiller | No |
|---|---|
| Includes Water Filter | No |
| Length | 17 7/8" |
| Material | Stainless Steel |
| Mounting Location | Wall Surface Mount |
| Mounting Type | Wall |
| No. Of Stations | 1 |
| Operating Voltage | 115V AC |
| Overall Depth | 17 7/8" |
| Overall Dimensions | 17 7/8" x 3 9/16" x 18 7/8" |
| Overall Height | 18 7/8" |
| Overall Width | 3 5/8" |
| Power Consumption | 15 W |
| Power Source | Electric Corded |
| Refrigeration | Non Refrigerated |
| Series | Ez Series |
| Voltage | 115V AC |
| Width | 3 9/16" |
| standard | ADA COMPLIANCE, CAN/CSA C22.2 NO. 120, NSF 372 (LEAD FREE), NSF 61, UL 399 |
| Height (cm) | 60.32 |
|---|---|
| Length (cm) | 50.48 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)