-
Select Country
- Source Now
Get it by Monday, Mar 16
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle Filling Station |
|---|---|
| Antimicrobial | Yes |
| Bottle Dispenser Actuation | Sensor |
| Bubbler Style | No Bubbler |
| Chiller Compatible | Yes |
| Chilling Capacity | 8 GPH |
| Color | Silver |
| Compressor Horsepower | 1/5 hp |
| Cooling Capacity | 8 GPH @ 50°F |
| Dispensing Area Width | 17 3/8" |
| Drain Outside Dia. | 1 1/4" |
| Environment | Indoor |
| Features | Antimicrobial, Filtered, Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor |
| Filter Status Indicator | Yes |
| Filtered | Yes |
| Finish | Plain |
| Flow Rate | 1.1 GPM |
| For Use With | Elkay SwirlFlo Architectural Fountains, Soft Sides Architectural Fountains |
| Frequency | 60 Hz |
| Full Load Amps | 1A |
| Height | 40 13/16" |
| Housing Color | Silver |
| Housing Finish | Plain |
| Housing Material | Stainless Steel |
| Includes | Bottle Filler (Lzwsm8C)X Chiller (Ech8)X Mounting Frame (Mfws100)X Filter (Ewf3000) |
| Includes Water Chiller | Yes |
| Includes Water Filter | Yes |
| Inlet Size | 3/8" |
| Inlet Tube Outside Diameter | 1/4" |
| Length | 19 3/4" |
|---|---|
| Manufacturer Warranty Length | 1 yr. Electrical Components, 1 yr. Water System, 5 yrs. Refrigeration System |
| Material | Stainless Steel |
| Max. Cold Water Temp. | 50°F |
| Maximum Cold Water Temperature | 50°F |
| Maximum Flow Rate | 1.1 GPM |
| Min. Supply Line Pressure | 20 psi |
| Mounting Location | Wall Recessed |
| Mounting Type | Wall (In-Wall Frame/Plate) |
| No. Of Stations | 1 |
| Operating Voltage | 115V AC |
| Operation | Electronic Sensor |
| Overall Depth | 3 1/2" |
| Overall Dimensions | 19 3/4" x 3 1/2" x 40 13/16" |
| Overall Height | 40 7/8" |
| Overall Width | 19 3/4" |
| Power Consumption | 370 W |
| Power Source | Electric Corded |
| Refrigerant Type | HFC-134A |
| Refrigeration | Refrigerated |
| Series | Ez Series |
| Temp. | Cold |
| Temp. Adjustment | Factory Set But Adjustable |
| Tube Outside Dia. | 1/4" |
| Voltage | 115V AC |
| Warranty | 1 yr. Electrical Components, 1 yr. Water System, 5 yrs. Refrigeration System |
| Width | 3 1/2" |
| standard | ADA AND ICC A117.1, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, GREENSPEC, NSF 372 (LEAD FREE), NSF 42, NSF 53, NSF 61, UL 399 |
| Height (cm) | 113.03 |
|---|---|
| Length (cm) | 71.76 |
| Width (cm) | 147.16 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)