ELKAY EMABFWS-RF Bottle Filling Station Kit, Non-Filtered Non-Refrigerated

Item: CP4FWK
Model: EMABFWS-RF
Cross Ref: 31HR87
Check Availability
In Stock

Get it by Friday, Mar 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,325.29
5% off
$1,259.03 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Retrofit Kit
Antimicrobial Yes
Bottle Dispenser Actuation Sensor
Bubbler Style No Bubbler
Chilling Capacity Non Refrigerated
Color Gray
Drain Outside Dia. 1 1/2"
Environment Indoor
Features Antimicrobial, Green Ticker, Hands Free, Laminar Flow, Real Drain
Filter Status Indicator No
Filtered No
Finish Plain
Flow Rate 1.5 GPM
For Use With Elkay EMABF
Frequency 60 Hz
Full Load Amps 1A
Height 18 7/8"
Housing Finish Plain
Housing Material Stainless Steel
Includes Retrofit Bottle Filler x Basin With Drain Assy
Includes Water Chiller No
Includes Water Filter No
Length 17 7/8"
Manufacturer Warranty Length 1 yr.
Material Stainless Steel
Maximum Flow Rate 1.5 GPM
Min. Supply Line Pressure 20 psi
Mounting Hole Dia. 0.438"
Mounting Hole Diameter 7/16"
Mounting Location Wall Surface Mount
Mounting Type Wall
No. Of Mounting Holes 6
No. Of Stations 1
Operating Voltage 115V AC
Overall Depth 3 5/8"
Overall Dimensions 17 7/8" x 3 9/16" x 18 7/8"
Overall Height 18 7/8"
Overall Width 17 7/8"
Power Consumption 15 W
Power Source Electric Corded
Refrigeration Non Refrigerated
Series EMAB Series
Voltage 115V AC
Warranty 1 yr.
Width 3 9/16"
standard ADA AND ICC A117.1, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, GREENSPEC, NSF 372 (LEAD FREE), NSF 61, UL 399

Shipping Information

Height (cm) 60.32
Length (cm) 50.48
Width (cm) 29.21
Country Of Origin US
Weight (kg) 13.05

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site