-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle Filling Station |
|---|---|
| Ada Compliant | Yes |
| Bubbler Style | No Bubbler |
| Chilling Capacity | Non Refrigerated |
| Color | Evergreen , Green |
| Compliance | Accessibility Lead Mechanical Water Qualtiy |
| Corrosion Resistant | Yes |
| Dispenser Actuation | Front Push Button |
| Drain Outside Diameter | 1 1/4" |
| Environment | Outdoor |
| Features | Heavy Duty Vandal Resistant, Laminar Flow, 300 Series Stainless Steel |
| Filter Status Indicator | No |
| Filtered | No |
| Height | 32" |
| Housing Color | Green |
| Housing Finish | Plain |
| Housing Material | Stainless Steel |
| Includes | Bottle Filler |
| Includes Water Chiller | No |
| Includes Water Filter | No |
| Inlet Pipe Size | 3/8" |
| Inlet Size | 3/8" |
|---|---|
| Inlet Tube Outside Diameter | 1/4" |
| Installation Location | Outdoor |
| Length | 10" |
| Manufacturer Warranty Length | 1 yr. |
| Minimum Supply Line Pressure | 20 psi |
| Mounting Location | Wall Surface Mount |
| Mounting Option | Wall Mount |
| Mounting Type | Wall |
| No. Of Stations | 1 |
| Operation | Push Button |
| Overall Depth | 19 1/8" |
| Overall Dimensions | 10" x 19 1/8" x 32" |
| Overall Height | 32" |
| Overall Width | 10" |
| Power | No Electrical Required |
| Power Source | No Electrical Required |
| Refrigeration | Non Refrigerated |
| Series | TUBULAR Series |
| Width | 19 1/8" |
| standard | ADA AND ICC A117.1, BUY AMERICAN ACT, GREENSPEC, NSF 372 (LEAD FREE), NSF 61 |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 45.72 |
| HS Code | 8418690120 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.35 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)