-
Select Country
- Source Now
Get it by Friday, Mar 6
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
| Item | Surface Mount |
|---|---|
| Ada Compliant | Yes |
| Bubbler Style | No Bubbler |
| Chilling Capacity | Non Refrigerated |
| Features | Antimicrobial, Green Ticker, Hands Free, Laminar Flow, Real Drain |
| Filtered | No |
| Frequency | 50/60 Hz |
| Height | 25 7/16" |
| Included With Product | Bottle Filler |
|---|---|
| Installation Location | Indoor |
| Length | 17 15/16" |
| Material | Stainless Steel |
| Mounting Type | Wall Mount |
| Number Of Stations | 1 |
| Operating Voltage | 220V |
| Width | 8 3/16" |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 35.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 14.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)