ELKAY LZSDWSVRLK Bottle Filling Station With Single ADA Vandal-Resistant Cooler, Light Gray

Item: AH4GPT
Model: LZSDWSVRLK
Cross Ref: 34K039
Check Availability
Limited Availability

Get it by Friday, Mar 6

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,042.79
5% off
$1,940.65 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Water Cooler with Bottle Filling Station
Ada Compliant Yes
Antimicrobial Yes
Bi-level Field Adjustable No
Bottle Filler Depth 3 5/8"
Bottle Filler Width 17 7/8"
Bubbler Style Vandal Resistant
Chilling Capacity Non Refrigerated
Color Gray
Compliance Accessibility Electrical Lead Mechanical Water Qualtiy
Drain Outside Diameter 1 1/4"
Environment Indoor
Features Antimicrobial, Filtered, Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Filter Status Indicator Yes
Filtered Yes
Fountain Actuation Front Pushbar, Side Pushbar
Frequency 60 Hz
Full Load Amps 1A
Full Load Current 1.1A
Height 39 1/16"
Housing Color Light Gray
Housing Finish Granite
Includes Water Cooler (Lzsdwsvrl)X Bottle Filler (Lzwsr)X Filter
Includes Back Panel No
Includes Pet Bowl No
Includes Water Filter Yes
Inlet Size 3/8"
Inlet Tube Outside Diameter 1/4"
Length 18 3/8"
Manufacturer Warranty Length 1 yr. Electrical Components, 1 yr. Water System
Maximum Constant Stream Pressure 105 psi
Minimum Constant Stream Pressure 20 psi
Minimum Supply Line Pressure 20 psi
Mounting Hole Diameter 7/16"
Mounting Location Wall Surface Mount
Mounting Type Wall
No. Of Stations 1
Number Of Bubblers 1
Number Of Mounting Holes 3
Operating Voltage 115V AC
Overall Depth 19"
Overall Dimensions 18 3/8" x 19" x 39 1/16"
Overall Height 39 1/8"
Overall Width 18 3/8"
Power Consumption 15 W
Power Source Electric Corded
Refrigeration Non Refrigerated
Series Ez Series
Station Type Bottle Filling Dispenser, Single Fountain
Vandal Resistant Yes
Width 19"
standard ADA AND ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, GREENSPEC, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399

Product Details

    • Indoor / Outdoor : Indoor
    • Dispenser Operation : Electronic Sensor (Bottle Filler), Front and Side Pushbar (Fountain)
    • Number of Levels : 1
    • Drain Connection : 1-1/4"

Shipping Information

Height (cm) 63.5
Length (cm) 60.96
Width (cm) 72.87
Country Of Origin US
Weight (kg) 24.75

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site