-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Type II Safety Can |
|---|---|
| Can Style | Type II |
| Can Type | Type II |
| Cap Features | Self Closing |
| Capacity | 2.5 gal. |
| Color | Red |
| Exterior Dimensions | 11 1/4" x 9 1/2" |
| Faucet Type | Top Mounted With Spout |
| Finish | Galvanized |
| Flame Arrestor | Yes |
| Footprint Shape | Circle |
| For Use With | Flammables |
| Handle Type | Fixed |
| Height | 9 1/2" |
|---|---|
| Hose Length | 12" |
| Hose Material | Metal |
| Hose Outside Dia. | 5/8" |
| Includes | 5/8" Od Flexible Hose |
| Includes Flame Arrestor | Yes |
| Material | Powder Coated Steel |
| Material Thickness | 24 ga. |
| Outside Dia. | 11 1/4" |
| Product Type | Type II Safety Can |
| Spout Type | Flexible Metal Hose Spout |
| Standards | Fm, Nfpa, Osha, Ul, Ulc |
| Used For | Flammables |
Eagle U2-26-SX5 Type II safety can is ideal for handling and storing flammable liquids in industrial settings, laboratories, and manufacturing facilities. They are used in industrial and commercial settings where flammable substances such as solvents, fuels or chemicals are present.
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 28.58 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.573 |



Use a mild detergent and water to clean the exterior. Also, ensure that the fill opening and dispensing spout have no residue. Never use harsh chemicals that may compromise the integrity of the can.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)