-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Tray Dolly |
|---|---|
| Adjustment Type | Not Adjustable |
| Assembled | Yes |
| Caster Brake Type | Side Pedal Brake |
| Caster Dia. | 3" |
| Caster Material | Hard Rubber |
| Caster Wheel Dia. | 3" |
| Caster Wheel Width | 1 1/2" |
| Caster Wheel/tread Material | Rubber |
| Caster Width | 1 1/2" |
| Caster/wheel Configuration | (4) Swivel With Brake |
| Caster/wheel Mounting Location | Standard |
| Color | Black |
| Deck Height | 7" |
| Deck Shape | Round |
| Deck Type | Open |
| Drain | No |
| Exterior Dimensions | 32 1/4" x 6 3/4" |
| For Cntnr Cap | 5 gal. to 55 gal. |
| For Container Material | Steel |
| For Maximum Container Diameter | 30 1/2" |
|---|---|
| For Surface Type | Concrete |
| Frame Finish | Powder Coated |
| Frame Gauge | 16 ga. |
| Frame Material | Steel |
| Height | 6" |
| Includes Tilt Pedal | Without Tilt Pedal |
| Lip Height | 4" |
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Method Of Construction | Welded |
| No. Of Casters | 4 |
| Outside Dia. | 32 1/4" |
| Outside Diameter | 31" |
| Overall Depth | 31" |
| Overall Height | 7" |
| Overall Width | 31" |
| Rim Catch Type | Fixed |
| Securing Mechanism | No Securing Mechanism |
| Standards | EPA 40 CFR 264.175 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 78.74 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)