-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Tray |
|---|---|
| Color | Yellow |
| Connectable | No |
| Drain | No |
| Exterior Dimensions | 31" x 6" |
| For Use With Mfr. Part No. | 1618 |
| Grate Color | Black |
| Grate Material | High Density Polyethylene |
| Height | 6" |
| Includes | Grating |
| Includes Drain | No |
| Indoor/outdoor Use | Indoor |
| Inside Dia. | 31" |
|---|---|
| Material | HDPE |
| Outside Dia. | 31" |
| Product Type | Spill Tray |
| Recycled Content (%) | No Recycled Content |
| Shape | Circle |
| Spill Capacity | 5 gal. |
| Supports Epa Compliance | No |
| Supports Npdes Compliance | No |
| Supports Spcc Compliance | No |
| Tray Material | High Density Polyethylene |
| Standards | EPA 40 CFR 264.175 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 81.28 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)