-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Catch Basin Insert |
|---|---|
| Color | Black |
| Depth | 36" |
| Dimensions | 28" x 16" x 16" |
| Drain | No |
| Exterior Dimensions | 16" x 36" x 16" |
| Filter Material | PVC Coated Fabric |
| Finish | PVC Coated |
| Fits Drain Size | 16" to 20" |
| Fits Max Drain Size | 20" |
| Fits Min Drain Size | 16" |
| Flow Capacity | 500 GPM |
| For Drain Type | Catch Basin |
| Frame Material | PVC Coated Fabric |
| Frame Style | Adjustable |
| Height | 16" |
|---|---|
| Installation Method | Set In Place |
| Length | 28" |
| Material | Fabric |
| Max. Flow Rate | 500 GPM |
| Opening Size | 16" |
| Recycled Content (%) | No Recycled Content |
| Removes | Debris, Oil, Sediment |
| Retaining Rods Required | Not Required |
| Reusable | Yes |
| Shape | Rectangle |
| Standards | Npdes, 40 Cfr 122.26 |
| Substances Filtered | Debris, Oil, Sediment |
| Width | 16" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)