-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dispensing Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 79 mm |
| Body Material | HDPE |
| Bottle Type | Dropper |
| Cap Style | Closure Material Ldpe |
| Capacity - Ml | 1L |
| Capacity - Oz | 33.81 fl. oz. |
| Clarity | Translucent |
| Closure Color | Clear, White |
| Closure Included | Yes |
| Closure Material | Low Density Polyethylene |
| Closure Type | Screw On |
|---|---|
| Diameter | 82.5 mm |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 235 mm |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 235 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 28 mm to 410 mm |
| Shape | Round |
| Special Features | Plastic Dispensing Bottles With Sealer Style Closure, Sealer Snaps On Easily For Tight Seal, Spout Openings Are Standard 0.030 In And Can Be Enlarged By Cutting Tip, Tall Style Cylindrical Hdpe Bottle Is Supplied With Ldpe Spout And Sealer Cap |
| Sterile/non-sterile | Non-Sterile |
| Standards | FDA, ROHS |
| Height (cm) | 28.7 |
|---|---|
| Length (cm) | 43.69 |
| Width (cm) | 31.75 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)