-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dispensing Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 47 mm |
| Body Material | LDPE |
| Bottle Type | Dropper |
| Cap Style | Closure Material Ldpe |
| Capacity | 125 mL |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4 fl. oz. |
| Clarity | Translucent |
| Closure Color | Red |
| Closure Included | Yes |
| Closure Material | Low Density Polyethylene |
| Closure Type | Sealer Cap |
|---|---|
| Diameter | 1.85" |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 5.67" |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 144 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 24 mm to 410 mm |
| Shape | Round |
| Special Features | Sealer Cap Bottles Supplied In Capacities From 15 To 500 Ml With Dropping Caps, Ribbon Spread Caps And Bellows All Supplied In More Limited Sizes, Wide Array Of Low Density Polyethylene Bottles Are Supplied With A Variety Of Closures To Suit Any Dispensing Application |
| Sterile/non-sterile | Non-Sterile |
| standard | FDA, ROHS |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)