-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dispensing Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 74 mm |
| Body Material | Low Density Polyethylene |
| Bottle Type | Dispensing |
| Capacity | 500 mL |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16.9 fl. oz. |
| Clarity | Translucent |
| Closure Color | White Clear |
| Closure Material | Polypropylene |
| Closure Type | Dropper |
|---|---|
| Diameter | 74 mm |
| Graduation Range | No Graduations |
| Height | 170 mm |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 170 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 28 mm |
| Shape | Round |
| Special Features | Pivoting Nozzle Allows Dispensing By Drop Or Stream, When Closed The Seal Is Air Tight |
| Sterile/non-sterile | Non-Sterile |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 35.56 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)