DYNALON 605085-02 Dispensing Bottle 60ml, 12PK

Item: AD2WJK
Model: 605085-02
Cross Ref: 3VFC6
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$30.09
10% off
$27.08 /pkg. of 12 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards FDA, ROHS

Product Details

    • Special Features: Dispense By Drop, Spout Can be Cut to Size, Includes Red Sealer Cap

Shipping Information

Height (cm) 6.35
Length (cm) 25.4
Width (cm) 20.32
HS Code 3926909910
Country Of Origin US
Weight (kg) 0.144

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site