-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dispensing Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 30 mm |
| Body Material | LDPE |
| Bottle Type | Dropper |
| Cap Style | Closure Material Ldpe |
| Capacity | 30 mL |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Clarity | Translucent |
| Closure Color | Red |
| Closure Included | Yes |
| Closure Material | Low Density Polyethylene |
| Closure Type | Sealer Cap |
|---|---|
| Diameter | 1.18" |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 3.86" |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 98 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 18 mm to 415 mm |
| Shape | Round |
| Special Features | Sealer Cap Bottles Supplied In Capacities From 15 To 500 Ml With Dropping Caps, Ribbon Spread Caps And Bellows All Supplied In More Limited Sizes |
| Sterile/non-sterile | Non-Sterile |
| Standards | FDA, ROHS |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)