-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dispensing Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 31 mm |
| Body Material | LDPE |
| Bottle Type | Dropper |
| Cap Style | Closure Material Polyethylene |
| Capacity | 30 mL |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Clarity | Translucent |
| Closure Color | Clear, White |
| Closure Included | Yes |
| Closure Material | Polyethylene |
|---|---|
| Closure Type | Dropper |
| Diameter | 31 mm |
| Graduated | No |
| Height | 84 mm |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 84 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 18 mm |
| Shape | Round |
| Special Features | Flexible, Sealer Cap Comes With Attached Closure |
| Sterile/non-sterile | Non-Sterile |
| Standards | FDA, ROHS |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 17.78 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)