-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Buffer |
|---|---|
| Accessory Attachment Type | Hook, Loop |
| Air Consumption | 24 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 6 CFM |
| Backing Pad Size Included | 3" |
| Cfm @ Full Load | 24 CFM |
| Disc Motion | Rotary |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | 3" Diameter Buffer, 7° Offset, Muffler Reduces Sound Level |
| Free Speed | 5000 RPM |
| Grip Type | Offset |
| Handle Material | Composite |
| Horsepower | 0.4 hp |
| Hose Inside Dia. | 3/8" |
| Hp | 0.4 hp |
| Includes | Terry Cloth Bonnet, Wool Buffing Bonnet |
| Max. Air Flow | 24 SCFM |
| Max. Rpm | 5000 RPM |
| Maximum Accessory Size | 3" |
|---|---|
| Maximum Speed | 5000 RPM |
| Min. Hose Size | 3/8" |
| Minimum Accessory Size | 3" |
| Overall Length | 8 3/4" |
| Pad Size | 3" |
| Product Type | Air Polisher |
| Required Pressure | 90 psi |
| Sound Level | 75 dBA |
| Speed Settings | Fixed |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Spindle Thread Size | 3/8"-24 |
| Standards | Ce, Eac |
| Throttle Type | Lever |
| Tool Diameter/pad Size | 75 mm |
| Tool Height | 4 1/4" |
| Tool Length | 8 3/4" |
| Tool Style | 7 Degree Offset |
| Tool Weight | 1.7 lbs. |
| Tool Width | 6 1/2" |
| Vacuum Type | Non Vacuum |
| Wattage | 298 W |
Dynabrade 51401 air buffer is designed for quick and easy spot repair on a variety of surfaces, such as metals, concrete, granite and more.
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0215 |
The terry bonnet is 100 percent soft, absorbent cotton used in drying, applying or buffing away wax or polish. Wool buffing bonnet, on the other hand, is more abrasive and used to cut deeper into paint layers and remove deep scratches, thick layers of dirt and other debris accumulated on the exterior surface.
Dynabrade buffer is not intended for use in potentially explosive environments and is not insulated against contact with electrical power.
A buffing pad is suitable for polishing the interface. It is used with a backing plate and screwed / bolted to the tool that spins / orbits at a high speed to deliver precise polishing action.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)