-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Buffer |
|---|---|
| Accessory Attachment Type | Hook, Loop |
| Air Consumption | 21 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 5.25 CFM |
| Backing Pad Size Included | 3" |
| Disc Motion | Rotary |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | 3" Diameter Buffer, Lubricated Gears |
| Free Speed | 3200 RPM |
| Grip Type | Right Angle |
| Handle Material | Composite |
| Horsepower | 0.4 hp |
| Hose Inside Dia. | 1/4" |
| Hp | 0.4 hp |
| Includes | Terry Cloth Bonnet, Wool Buffing Bonnet |
| Max. Air Flow | 21 SCFM |
| Max. Rpm | 3200 RPM |
| Maximum Accessory Size | 3" |
|---|---|
| Maximum Speed | 3200 RPM |
| Min. Hose Size | 1/4" |
| Minimum Accessory Size | 3" |
| Overall Length | 7" |
| Pad Size | 3" |
| Product Type | Air Polisher |
| Sound Level | 78 dBA |
| Speed Settings | Fixed |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Spindle Thread Size | 3/8"-24 |
| Standards | Ce, Eac |
| Throttle Type | Lever |
| Tool Diameter/pad Size | 75 mm |
| Tool Height | 2 3/4" |
| Tool Length | 7" |
| Tool Style | Right Angle |
| Tool Weight | 3 lbs. |
| Tool Width | 16 1/2" |
| Vacuum Type | Non Vacuum |
| Wattage | 298 W |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 41.91 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6785 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)