-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Clamp |
|---|---|
| Bolt Length | 7" |
| Bolt Material | Stainless Steel |
| For Maximum Copper Tube Size | 4" |
| For Minimum Copper Tube Size | 2" |
| Gasket Coverage | Full Coverage |
| Gasket Material | Nitrile |
| Length | 15" |
| Lug Material | Stainless Steel |
| Material | Stainless Steel |
|---|---|
| Max. Pressure | 125 psi |
| Number Of Bolts | 4 |
| Outlet Connection | No |
| Outlet Type | Not Applicable |
| Outside Dia. | 4.45" to 4.73" |
| Pipe Size | 4" |
| Temp. Range | -20°F to +180°F |
| Type | Full Circle |
| Height (cm) | 41.4 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 19.3 |
| HS Code | 7307221000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.8375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)