-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Clamp |
|---|---|
| Bolt Dia. | 5/8" |
| Bolt Length | 6" |
| Bolt Material | Steel |
| Clamp Material | Stainless Steel |
| Clamp Material Grade | Grade 304 |
| Features | 360° Gasket Seal, Drop-In Bolts For Installation, Flexi-Coat Epoxy Finish For Corrosion Resistance, May Be Used To Join Plain End Pipe Of The Same Diameter, Range Up To 0.40" Single Band, Removable Lugs Allow Installation In Tight Spaces, Standard Widths Through 30" |
| For Maximum Copper Tube Size | 2" |
| For Maximum Outside Diameter | 2 5/8" |
| For Minimum Copper Tube Size | 1/2" |
| For Minimum Outside Diameter | 2 3/8" |
| Full Circle | Yes |
| Gasket Coverage | Full Coverage |
| Gasket Material | Nitrile Rubber |
| Length | 7 1/2" |
| Lug Material | Iron |
| Material | Stainless Steel |
|---|---|
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 180°F |
| Maximum Vacuum Pressure | 10 psi |
| Minimum Operating Temperature | -20°F |
| Number Of Bolts | 3 |
| Outlet Connection | No |
| Outlet Type | Not Applicable |
| Outside Dia. | 2.35" to 2.63" |
| Overall Length | 7.5" |
| Pipe Size | 2" |
| Product Type | Full Coverage Clamp |
| Type | Full Circle |
| Standards | NSF 61 |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 13.46 |
| HS Code | 7307221000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)