BUSSMANN FP-A3 Puller Fuse Small

Item: AE4GZT
Model: FP-A3
Cross Ref: 5KK54
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.54
10% off
$11.29 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Special Features: Nonslip Handles w/Protective Finger Stops
    • Characteristics: Fully Insulated with No-slip Handles and Protective Finger Stops

Shipping Information

Height (cm) 1.27
Length (cm) 5.33
Width (cm) 1.27
HS Code 8203206060
Country Of Origin US
Weight (kg) 0.0045

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site