-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Puller |
|---|---|
| Color | White |
| For Fuse Type | Cartridge Fuse |
| Includes Voltage Detection Light | No |
| Insulated | Yes |
| Length | 2 1/2" |
| Material | Nylon |
| Max. Fuse Dia. | 1" |
|---|---|
| Maximum Fuse Amperage | 60A |
| Minimum Fuse Amperage | 0A |
| Minimum Fuse Diameter | 13/32" |
| Overall Length | 7 1/4" |
| Size | S |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 6.35 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)